Air Terminal, Imperial Thread, Aluminum, 5/8" dia, Blunt, 15"

Item #: 0941566

Cat #: LPA243ST

UPC: 782856423232

$ 31.31 EA
Company wide:
0 in stock
Documents & Guides
POINT AL BLUNT 5/8 X 15IN

Overview

POINT AL BLUNT 5/8 X 15IN

Air Terminal, Imperial Thread.

Also known as: 782856423232, LPA243ST, CADLPA243ST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Height: 15 in
Material: Aluminum
Standards: Build America Buy America Compliant
Height: 15 in
Standards: Build America Buy America Compliant
Material: Aluminum