Cross-Run Cable Connector, Aluminum, Bare

Item #: 0941562

Cat #: LPA595

UPC: 782856424970

$ 78.12 EA
Company wide:
0 in stock
Documents & Guides
CAD LPA595 CONNECTOR AL CROSS

Overview

CAD LPA595 CONNECTOR AL CROSS

Lightning protection Cross-Run Cable Connector.

Also known as: 782856424970, LPA595, CADLPA595

Features & Benefits

  • Can be used as a cross-run or four-way cable connector
  • Four bolts for positive bolt tension grip on cables

Specifications

Width: 2 in
Depth: 2 in
Material: Aluminum
Finish: Bare
Width: 2 in
Material: Aluminum
Depth: 2 in
Finish: Bare