Air Terminal, Imperial Thread, Aluminum, 5/8" dia, Sharp, 12"

Item #: 0941558

Cat #: LPA242

UPC: 782856423201

$ 41.72 EA
Company wide:
0 in stock
Documents & Guides
CAD LPA242 POINT AL 5/8 X 12I

Overview

CAD LPA242 POINT AL 5/8 X 12I

Air Terminal, Imperial Thread.

Also known as: 782856423201, LPA242, CADLPA242

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Height: 12 in
Material: Aluminum
Standards: Build America Buy America Compliant
Height: 12 in
Standards: Build America Buy America Compliant
Material: Aluminum