Strap Bonding Clamp, Aluminum, Bare, 6.63"–8.63" OD

Item #: 0941556

Cat #: LPA588

UPC: 782856424918

Company wide:
0 in stock
Documents & Guides
CAD LPA588 CLAMP AL ADJUSTABL

Overview

CAD LPA588 CLAMP AL ADJUSTABL

Adjustable clamp for bonding pipes to lightning protection systems.

Also known as: 782856424918, LPA588, CADLPA588

Features & Benefits

  • Adjustable clamp for bonding pipes to lightning protection systems

Specifications

Depth: 2.500 in
Material: Aluminum
Finish: Bare
Depth: 2.500 in
Finish: Bare
Material: Aluminum