Air Terminal, Imperial Thread, Aluminum, 5/8" dia, Blunt, 10"

Item #: 0941555

Cat #: LPA241ST

UPC: 782856423195

$ 24.13 EA
Company wide:
0 in stock
Documents & Guides
POINT AL BLUNT 5/8 X 10IN

Overview

POINT AL BLUNT 5/8 X 10IN

Air Terminal, Imperial Thread.

Also known as: 782856423195, LPA241ST, CADLPA241ST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Height: 10 in
Material: Aluminum
Standards: Build America Buy America Compliant
Height: 10 in
Standards: Build America Buy America Compliant
Material: Aluminum