Cast Bonding Lug, Brass, Tinned, 9/16" Hole

Item #: 0941551

Cat #: LPC551L12

UPC: 782856430001

$ 95.24 EA
Company wide:
0 in stock
Documents & Guides
Cast Bonding Lug, Brass, Tinned, 9/16" Hole

Overview

Cast Bonding Lug, Brass, Tinned, 9/16" Hole

Lightning protection Cast Bonding Lug.

Also known as: 782856430001, LPC551L12, CADLPC551L12

Features & Benefits

  • Provides contact area for main sized bonding

Specifications

Height: 1 in
Material: Brass
Standards: California Proposition 65
Finish: Tinned
Depth: 1.562 in
Width: 3.875
Height: 1 in
Standards: California Proposition 65
Depth: 1.562 in
Material: Brass
Finish: Tinned
Width: 3.875