Cast Bonding Lug, Brass, Bare, 7/16" Hole

Item #: 0941548

Cat #: LPC55138

UPC: 782856429982

$ 91.97 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC55138 LUG CU CAST BOND

Overview

CAD LPC55138 LUG CU CAST BOND

Lightning protection Cast Bonding Lug.

Also known as: 782856429982, LPC55138, CADLPC55138

Features & Benefits

  • Provides contact area for main sized bonding

Specifications

Height: 1 in
Material: Brass
Standards: California Proposition 65
Finish: Bare
Depth: 1.562 in
Width: 3.875 in
Height: 1 in
Standards: California Proposition 65
Depth: 1.562 in
Material: Brass
Finish: Bare
Width: 3.875 in