CLAMP,AL,BONDING,UNIV CABLE BEAM FLANGE

Item #: 0941547

Cat #: LPA559

UPC: 782856424758

$ 21.41 EA
Company wide:
0 in stock
Documents & Guides
Cast Beam Bonding Clamp, Aluminum, Bare

Overview

Cast Beam Bonding Clamp, Aluminum, Bare

Lightning protection Cast Beam Bonding Clamp.

Also known as: 782856424758, LPA559, CADLPA559

Specifications

Width: 1.600 in
Depth: 2.250 in
Material: Aluminum
Finish: Bare
Width: 1.600 in
Material: Aluminum
Depth: 2.250 in
Finish: Bare

Customer Reviews

No reviews for this product
(0)