Cast Two Bolt Beam Bonding Clamp, Aluminum, 1" Max Flange Thickness

Item #: 0941544

Cat #: LPA557

UPC: 782856424741

$ 103.77 EA
Company wide:
0 in stock
Documents & Guides
Lightning protection Cast Two Bolt Beam Bonding Clamp. This Cast Two Bolt Beam Bonding Clamp is Aluminum and has a 1" (25.4 mm) max flange thickness.

Overview

Lightning protection Cast Two Bolt Beam Bonding Clamp. This Cast Two Bolt Beam Bonding Clamp is Aluminum and has a 1" (25.4 mm) max flange thickness.

Lightning protection Cast Two Bolt Beam Bonding Clamp.

Also known as: 782856424741, LPA557, CADLPA557

Features & Benefits

  • Clamp for bonding cable to flat metal objects such as I-beams, angle irons and channel irons
  • Listed to UL® 96

Specifications

Width: 4 in
Depth: 2.750 in
Material: Aluminum
Width: 4 in
Material: Aluminum
Depth: 2.750 in