Air Terminal, Imperial Thread, Aluminum, 1/2" dia, Blunt, 36"

Item #: 0941543

Cat #: LPA227ST

UPC: 782856423157

$ 47.78 EA
Company wide:
0 in stock
Documents & Guides
CAD LPA227ST POINT AL BLUNT 1

Overview

CAD LPA227ST POINT AL BLUNT 1

Air Terminal, Imperial Thread.

Also known as: 782856423157, LPA227ST, CADLPA227ST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Height: 36 in
Material: Aluminum
Weight: 0.690 lb
Height: 36 in
Weight: 0.690 lb
Material: Aluminum