Cast Bonding Lug, Brass, Bare, 9/16" Hole

Item #: 0941542

Cat #: LPC55112

UPC: 782856429975

$ 91.97 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC55112 LUG CU CAST BOND

Overview

CAD LPC55112 LUG CU CAST BOND

Lightning protection Cast Bonding Lug.

Also known as: 782856429975, LPC55112, CADLPC55112

Features & Benefits

  • Provides contact area for main sized bonding

Specifications

Height: 1 in
Material: Brass
Standards: California Proposition 65
Finish: Bare
Depth: 1.562 in
Width: 3.875 in
Height: 1 in
Standards: California Proposition 65
Depth: 1.562 in
Material: Brass
Finish: Bare
Width: 3.875 in