Cast Secondary Bonding Lug, Aluminum, Bare

Item #: 0941541

Cat #: LPA555

UPC: 782856424727

$ 29.83 EA
Company wide:
0 in stock
Documents & Guides
Cast Secondary Bonding Lug, Aluminum, Bare

Overview

Cast Secondary Bonding Lug, Aluminum, Bare

Lightning protection Cast Secondary Bonding Lug.

Also known as: 782856424727, LPA555, CADLPA555

Features & Benefits

  • Cast terminal bonding lug with two bolt tension on secondary conductors
  • Use to connect metal objects such as ladders and drains to lightning protection system

Specifications

Height: 0.780 in
Depth: 0.750 in
Material: Aluminum
Finish: Bare
Width: 2.375
Height: 0.780 in
Material: Aluminum
Width: 2.375
Depth: 0.750 in
Finish: Bare