Stamped Bonding Plate, Copper, Tinned

Item #: 0941539

Cat #: LPC540L

UPC: 782856429944

$ 83.12 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC540L PLATE CU CAST FLA

Overview

CAD LPC540L PLATE CU CAST FLA

Stamped Bonding Plate for structural steel application.

Also known as: 782856429944, LPC540L, CADLPC540L

Features & Benefits

  • Stamped bonding plate suitable for structural steel applications
  • Listed to UL® 96

Specifications

Depth: 2.125 in
Material: Copper
Height: 1.250 in
Width: 4.250 in
Finish: Tinned
Depth: 2.125 in
Height: 1.250 in
Finish: Tinned
Material: Copper
Width: 4.250 in