Stamped Beam Bonding Clamp, Aluminum, Bare

Item #: 0941538

Cat #: LPA554

UPC: 782856645894

$ 28.85 EA
Company wide:
0 in stock
Documents & Guides
CAD LPA554 BASE STAMPED AND C

Overview

CAD LPA554 BASE STAMPED AND C

Clamp for bonding cable to flat metal objects such as I-beams, angle irons and channel irons.

Also known as: 782856645894, LPA554, CADLPA554

Features & Benefits

  • Clamp for bonding cable to flat metal objects such as I-beams, angle irons and channel irons

Specifications

Depth: 2 in
Width: 1.900 in
Material: Aluminum
Finish: Bare
Depth: 2 in
Material: Aluminum
Width: 1.900 in
Finish: Bare