Secondary Bonding Plate, Brass, Tinned

Item #: 0941534

Cat #: LPC537L

UPC: 782856429920

$ 78.98 EA
Company wide:
0 in stock
Documents & Guides
Secondary Bonding Plate, Brass, Tinned

Overview

Secondary Bonding Plate, Brass, Tinned

Secondary bonding plate suitable for Class 1 installations.

Also known as: 782856429920, LPC537L, CADLPC537L

Features & Benefits

  • Suitable for class 1 installations

Specifications

Depth: 2.375 in
Material: Brass
Width: 3.250 in
Standards: California Proposition 65
Finish: Tinned
Depth: 2.375 in
Width: 3.250 in
Finish: Tinned
Material: Brass
Standards: California Proposition 65