Air Terminal, Imperial Thread, Aluminum, 1/2" dia, Blunt, 18"

Item #: 0941526

Cat #: LPA224ST

UPC: 782856423096

$ 24.92 EA
Company wide:
0 in stock
Documents & Guides
POINT, AL, BLUNT, 1/2 X 1

Overview

POINT, AL, BLUNT, 1/2 X 1

Air Terminal, Imperial Thread.

Also known as: 782856423096, LPA224ST, CADLPA224ST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Height: 18 in
Weight: 0.350 lb
Material: Aluminum
Height: 18 in
Material: Aluminum
Weight: 0.350 lb