Crimp Bonding Plate, Copper, Tinned, 8 in² Min Contact Area

Item #: 0941525

Cat #: LPC533L

UPC: 782856429852

$ 99.56 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC533L PLATE CU STAMPED

Overview

CAD LPC533L PLATE CU STAMPED

The crimp bonding plate is used to crimp over cable for direct contact.

Also known as: 782856429852, LPC533L, CADLPC533L

Features & Benefits

  • Compression type fingers crimp over cable for direct contact

Specifications

Material: Copper
Width: 2.500 in
Height: 0.060 in
Finish: Tinned
Depth: 3.490 in
Material: Copper
Height: 0.060 in
Depth: 3.490 in
Width: 2.500 in
Finish: Tinned