Bonding Plate, Brass, Tinned

Item #: 0941522

Cat #: LPC532L

UPC: 782856429838

$ 148.74 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC532L PLATE CU CAST BON

Overview

CAD LPC532L PLATE CU CAST BON

Cast bonding plate for structural steel applications.

Also known as: 782856429838, LPC532L, CADLPC532L

Features & Benefits

  • Cast bonding plate for structural steel applications
  • Listed to UL® 96

Specifications

Height: 1 in
Material: Brass
Standards: California Proposition 65
Finish: Tinned
Weight: 0.640 lb
Height: 1 in
Standards: California Proposition 65
Weight: 0.640 lb
Material: Brass
Finish: Tinned