Secondary Bonding Plate, Aluminum, Bare

Item #: 0941518

Cat #: LPA537

UPC: 782856424642

$ 37.70 EA
Company wide:
0 in stock
Documents & Guides
Secondary Bonding Plate, Aluminum, Bare

Overview

Secondary Bonding Plate, Aluminum, Bare

Secondary bonding plate suitable for Class 1 installations.

Also known as: 782856424642, LPA537, CADLPA537

Features & Benefits

  • Suitable for class 1 installations

Specifications

Depth: 2.375 in
Width: 3.250 in
Material: Aluminum
Finish: Bare
Depth: 2.375 in
Material: Aluminum
Width: 3.250 in
Finish: Bare