528 Parallel Cable Connector, Copper, Bare

Item #: 0941516

Cat #: LPC528

UPC: 782856429807

$ 133.05 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC528 SPLICE CU CAST CAB

Overview

CAD LPC528 SPLICE CU CAST CAB

Cable splice with positive two bolt tension grip on cable or wire.

Also known as: 782856429807, LPC528, CADLPC528

Features & Benefits

  • Cable splice with positive two bolt tension grip on cable or wire
  • For use with all full size cables on Class I/II structures

Specifications

Depth: 4 in
Material: Copper
Finish: Bare
Width: 2.020 in
Depth: 4 in
Finish: Bare
Material: Copper
Width: 2.020 in