Air Terminal, Imperial Thread, Aluminum, 1/2" dia, Blunt, 10"

Item #: 0941514

Cat #: LPA221ST

UPC: 782856423041

$ 29.74 EA
Company wide:
0 in stock
Documents & Guides
Air Terminal, Imperial Thread, Aluminum, 1/2" dia, Blunt, 10"

Overview

Air Terminal, Imperial Thread, Aluminum, 1/2" dia, Blunt, 10"

Air Terminal, Imperial Thread.

Also known as: 782856423041, LPA221ST, CADLPA221ST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Height: 10 in
Material: Aluminum
Weight: 0.190 lb
Height: 10 in
Weight: 0.190 lb
Material: Aluminum