517 Parallel Cable Connector, Copper, Tinned

Item #: 0941513

Cat #: LPC517L

UPC: 782856448587

$ 94.47 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC517L SPLICE CU CAST CA

Overview

CAD LPC517L SPLICE CU CAST CA

Cable splice with positive two bolt tension grip on cable or wire.

Also known as: 782856448587, LPC517L, CADLPC517L

Features & Benefits

  • Cable splice with positive two bolt tension grip on cable or wire
  • For use with all full size cables on Class I/II structures
  • Listed to UL® 96

Specifications

Material: Copper
Width: 1.660 in
Depth: 1.910 in
Finish: Tinned
Material: Copper
Depth: 1.910 in
Width: 1.660 in
Finish: Tinned