516 Parallel Cable Connector, Copper, Tinned

Item #: 0941508

Cat #: LPC516L

UPC: 782856448570

$ 80.89 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC516L SPLICE CU CAST CB

Overview

CAD LPC516L SPLICE CU CAST CB

Cable splice with positive, single-bolt tension grip on cable or wire.

Also known as: 782856448570, LPC516L, CADLPC516L

Features & Benefits

  • Cable splice with positive single bolt tension grip on cable or wire
  • For use with all full size cables on Class I/II structures
  • Listed to UL® 96

Specifications

Material: Copper
Width: 1.500 in
Finish: Tinned
Depth: 1.840 in
Material: Copper
Finish: Tinned
Width: 1.500 in
Depth: 1.840 in