516 Parallel Cable Connector, Copper, Aluminum, Stainless Steel 18-8 (EN 1.4305), Bare

Item #: 0941505

Cat #: LPC516A

UPC: 782856644842

$ 55.50 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC516A SPLICE ASSY BI-ME

Overview

CAD LPC516A SPLICE ASSY BI-ME

Cable splice with positive, single-bolt tension grip on cable or wire.

Also known as: 782856644842, LPC516A, CADLPC516A

Features & Benefits

  • Cable splice with positive single bolt tension grip on cable or wire
  • For use with all full size cables on Class I/II structures
  • Listed to UL® 96

Specifications

Material: Copper
Width: 1.500 in
Finish: Bare
Depth: 1.840 in
Material: Copper
Finish: Bare
Width: 1.500 in
Depth: 1.840 in