528 Parallel Cable Connector, Aluminum, Bare

Item #: 0941503

Cat #: LPA528

UPC: 782856424574

Company wide:
0 in stock
Documents & Guides
CAD LPA528 SPLICE AL CAST CAB

Overview

CAD LPA528 SPLICE AL CAST CAB

Cable splice with positive two bolt tension grip on cable or wire.

Also known as: 782856424574, LPA528, CADLPA528

Features & Benefits

  • Cable splice with positive two bolt tension grip on cable or wire
  • For use with all full size cables on Class I/II structures

Specifications

Depth: 4 in
Material: Aluminum
Finish: Bare
Width: 2.020 in
Depth: 4 in
Finish: Bare
Material: Aluminum
Width: 2.020 in