527 Parallel Cable Connector, Aluminum

Item #: 0941501

Cat #: LPA527

UPC: 782856424567

$ 36.41 EA
Company wide:
0 in stock
Documents & Guides
CAD LPA527 SPLICE AL CAST CAB

Overview

CAD LPA527 SPLICE AL CAST CAB

Cable splice with positive single bolt tension grip on cable or wire.

Also known as: 782856424567, LPA527, CADLPA527

Features & Benefits

  • Cable splice with positive single bolt tension grip on cable or wire
  • For use with all full size cables on Class I/II structures

Specifications

Width: 2 in
Material: Aluminum
Depth: 2.020 in
Width: 2 in
Depth: 2.020 in
Material: Aluminum