SPLICE,CU,STAMPED,CABLE TINNED

Item #: 0941499

Cat #: LPC510L

UPC: 782856448518

$ 110.88 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC510L SPLICE CU STAMPED

Overview

CAD LPC510L SPLICE CU STAMPED

Lightning protection cable or conductor T-Connector.

Also known as: 782856448518, LPC510L, CADLPC510L

Specifications

Material: Copper
Width: 2.500 in
Depth: 1.700 in
Finish: Tinned
Height: 0.720 in
Material: Copper
Depth: 1.700 in
Height: 0.720 in
Width: 2.500 in
Finish: Tinned

Customer Reviews

No reviews for this product
(0)