517 Parallel Cable Connector, Aluminum

Item #: 0941498

Cat #: LPA517

UPC: 782856424499

$ 47.13 EA
Company wide:
0 in stock
Documents & Guides
CAD LPA517 SPLICE AL CAST CAB

Overview

CAD LPA517 SPLICE AL CAST CAB

Cable splice with positive two bolt tension grip on cable or wire.

Also known as: 782856424499, LPA517, CADLPA517

Features & Benefits

  • Cable splice with positive two bolt tension grip on cable or wire
  • For use with all full size cables on Class I/II structures
  • Listed to UL® 96

Specifications

Width: 1.660 in
Material: Aluminum
Depth: 1.910 in
Width: 1.660 in
Depth: 1.910 in
Material: Aluminum