516 Parallel Cable Connector, Aluminum, Bare, Class 1 - Class 2 (4/0 Max)

Item #: 0941495

Cat #: LPA516

UPC: 782856424482

$ 33.00 EA
Company wide:
0 in stock
Documents & Guides
Cable splice with positive, single-bolt tension grip on cable or wire. The 516 Parallel Cable Connector is aluminum and is suitable for Class 1 - Class 2 (4/0 Max) conductor sizes, UL.

Overview

Cable splice with positive, single-bolt tension grip on cable or wire. The 516 Parallel Cable Connector is aluminum and is suitable for Class 1 - Class 2 (4/0 Max) conductor sizes, UL.

Cable splice with positive, single-bolt tension grip on cable or wire.

Also known as: 782856424482, LPA516, CADLPA516

Features & Benefits

  • Cable splice with positive single bolt tension grip on cable or wire
  • For use with all full size cables on Class I/II structures
  • Listed to UL® 96

Specifications

Width: 1.500 in
Material: Aluminum
Finish: Bare
Depth: 1.840 in
Width: 1.500 in
Finish: Bare
Material: Aluminum
Depth: 1.840 in