Stranded Conductor, Aluminum, Concentric, 500', 211 kcmil

Item #: 0941494

Cat #: LPA105500

UPC: 782856644217

$ 7.37 EA
Company wide:
0 in stock
Documents & Guides
Provides a path to ground for lightning currents. Stranded Conductor, Aluminum, Concentric, 500', 211 kcmil.

Overview

Provides a path to ground for lightning currents. Stranded Conductor, Aluminum, Concentric, 500', 211 kcmil.

Provides a path to ground for lightning currents.

Also known as: 782856644217, LPA105500, CADLPA105500

Features & Benefits

  • Provides a path to ground for lightning currents

Specifications

Length: 500 ft
Material: Aluminum
Weight: 0.200 lb
Length: 500 ft
Weight: 0.200 lb
Material: Aluminum