Stamped Secondary Connector, Copper, Tinned

Item #: 0941493

Cat #: LPC508L

UPC: 782856664338

$ 47.26 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC508L CLIP ASSY SECONDA

Overview

CAD LPC508L CLIP ASSY SECONDA

Stamped secondary connector for round or tape connectors.

Also known as: 782856664338, LPC508L, CADLPC508L

Features & Benefits

  • Use to bond sheet metal bodies such as gutters or fixed ladders to the lightning protection system

Specifications

Material: Copper
Height: 1.250 in
Width: 1.500 in
Depth: 1.500 in
Finish: Tinned
Material: Copper
Width: 1.500 in
Finish: Tinned
Height: 1.250 in
Depth: 1.500 in