Cable T-Connector, Aluminum

Item #: 0941489

Cat #: LPA510

UPC: 782856424444

$ 64.56 EA
Company wide:
0 in stock
Documents & Guides
Cable T-Connector, Aluminum

Overview

Cable T-Connector, Aluminum

Lightning protection cable or conductor T-Connector.

Also known as: 782856424444, LPA510, CADLPA510

Features & Benefits

  • For positive bolt tension cable clamping

Specifications

Width: 2.500 in
Depth: 1.700 in
Material: Aluminum
Height: 0.720 in
Width: 2.500 in
Material: Aluminum
Depth: 1.700 in
Height: 0.720 in