Stamped Bolted Parallel Cable Connector, Copper, Tinned

Item #: 0941488

Cat #: LPC502L

UPC: 782856584711

$ 44.63 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC502L SPLICE CABLE STAM

Overview

CAD LPC502L SPLICE CABLE STAM

Stamped Bolted Parallel Cable Connector for positive bolt tension cable clamping.

Also known as: 782856584711, LPC502L, CADLPC502L

Features & Benefits

  • For positive bolt tension cable clamping
  • Listed to UL® 96

Specifications

Material: Copper
Height: 1.500 in
Depth: 1.500 in
Finish: Tinned
Width: 1.780 in
Material: Copper
Depth: 1.500 in
Width: 1.780 in
Height: 1.500 in
Finish: Tinned