Stamped Secondary Connector, Aluminum

Item #: 0941486

Cat #: LPA508

UPC: 782856664345

Company wide:
0 in stock
Documents & Guides
CAD LPA508 CLIP ASSY SECONDAR

Overview

CAD LPA508 CLIP ASSY SECONDAR

Stamped secondary connector for round or tape connectors.

Also known as: 782856664345, LPA508, CADLPA508

Features & Benefits

  • Use to bond sheet metal bodies such as gutters or fixed ladders to the lightning protection system

Specifications

Height: 1.250 in
Width: 1.500 in
Depth: 1.500 in
Material: Aluminum
Height: 1.250 in
Depth: 1.500 in
Width: 1.500 in
Material: Aluminum