Stamped Bolted Parallel Cable Connector, Bimetallic, Class 1 - Class 2 (4/0 Max)

Item #: 0941485

Cat #: LPC502A

UPC: 782856584728

$ 33.20 EA
Company wide:
0 in stock
Documents & Guides
Stamped Bolted Parallel Cable Connector for positive bolt tension cable clamping. This bimetallic Parallel Cable Connector is suitable for Class 1 - Class 2 (4/0 Max) conductor sizes, UL.

Overview

Stamped Bolted Parallel Cable Connector for positive bolt tension cable clamping. This bimetallic Parallel Cable Connector is suitable for Class 1 - Class 2 (4/0 Max) conductor sizes, UL.

Stamped Bolted Parallel Cable Connector for positive bolt tension cable clamping.

Also known as: 782856584728, LPC502A, CADLPC502A

Features & Benefits

  • For positive bolt tension cable clamping
  • Listed to UL® 96

Specifications

Material: Copper
Height: 1.500 in
Depth: 1.500 in
Width: 1.780 in
Material: Copper
Depth: 1.500 in
Height: 1.500 in
Width: 1.780 in