Stamped Crimp Cable T-Connector, Copper

Item #: 0941479

Cat #: LPC501

UPC: 782856429692

$ 13.64 EA
Company wide:
0 in stock
Documents & Guides
Stamped Crimp Cable T-Connector, Copper

Overview

Stamped Crimp Cable T-Connector, Copper

Stamped cable connector with compression type fingers to crimp over cable.

Also known as: 782856429692, LPC501, CADLPC501

Features & Benefits

  • Connector with compression type fingers to crimp over cable

Specifications

Material: Copper
Depth: 2 in
Width: 3.180 in
Height: 1.290 in
Standards: Build America Buy America Compliant
Material: Copper
Width: 3.180 in
Standards: Build America Buy America Compliant
Depth: 2 in
Height: 1.290 in