Stranded Conductor, Aluminum, Smooth Weave, 500', 106.86 kcmil

Item #: 0941475

Cat #: LPA101500

UPC: 782856644286

$ 4.87 EA
Company wide:
0 in stock
Documents & Guides
Provides a path to ground for lightning currents. Stranded Conductor, Aluminum, Smooth Weave, 500', 106.86 kcmil.

Overview

Provides a path to ground for lightning currents. Stranded Conductor, Aluminum, Smooth Weave, 500', 106.86 kcmil.

Provides a path to ground for lightning currents.

Also known as: 782856644286, LPA101500, CADLPA101500

Features & Benefits

  • Provides a path to ground for lightning currents

Specifications

Length: 500 ft
Material: Aluminum
Weight: 0.110 lb
Length: 500 ft
Weight: 0.110 lb
Material: Aluminum