Air Terminal Base, Pipe Mount Bonding, Imperial Thread, Aluminum, 1/2 UNC Thread

Item #: 0941471

Cat #: LPA37212

UPC: 782856646068

$ 72.30 EA
Company wide:
0 in stock
Documents & Guides
BOLT U AIR TERMINAL CASTING ASSY

Overview

BOLT U AIR TERMINAL CASTING ASSY

Mounts air terminal to horizontal pipe or vertical pipe using Right Angle Extension Adaptor.

Also known as: 782856646068, LPA37212, CADLPA37212

Features & Benefits

  • Mounts air terminal to horizontal pipe or vertical pipe using Right Angle Extension Adaptor

Specifications

Depth: 1.630 in
Material: Aluminum
Standards: California Proposition 65
Width: 3.620 in
Depth: 1.630 in
Standards: California Proposition 65
Material: Aluminum
Width: 3.620 in