Stranded Conductor, Aluminum, Smooth Weave, 500', 98.64 kcmil

Item #: 0941468

Cat #: LPA100500

UPC: 782856630753

$ 4.13 EA
Company wide:
0 in stock
Documents & Guides
Provides a path to ground for lightning currents. Stranded Conductor, Aluminum, Smooth Weave, 500', 98.64 kcmil.

Overview

Provides a path to ground for lightning currents. Stranded Conductor, Aluminum, Smooth Weave, 500', 98.64 kcmil.

Provides a path to ground for lightning currents.

Also known as: 782856630753, LPA100500, CADLPA100500

Features & Benefits

  • Provides a path to ground for lightning currents

Specifications

Length: 500 ft
Material: Aluminum
Weight: 0.100 lb
Length: 500 ft
Weight: 0.100 lb
Material: Aluminum