Air Terminal Base, Sloped Roof, Imperial Thread, Aluminum, 5/8 UNC Thread

Item #: 0941457

Cat #: LPA34758

UPC: 782856424383

Company wide:
0 in stock
Documents & Guides
CAD LPA34758 BASE AL CAST HAL

Overview

CAD LPA34758 BASE AL CAST HAL

air terminal base for use on ridged roof, sloping or flat surfaces.

Also known as: 782856424383, LPA34758, CADLPA34758

Features & Benefits

  • For use on ridged roof, sloping or flat surfaces
  • Positive single bolt tension for multi-directional cable clamping

Specifications

Depth: 2.750 in
Material: Aluminum
Standards: California Proposition 65
Width: 3.400 in
Depth: 2.750 in
Standards: California Proposition 65
Material: Aluminum
Width: 3.400 in