Air Terminal Base, In-line, Imperial Thread, Aluminum, 1/2 UNC Thread

Item #: 0941424

Cat #: LPA32112

UPC: 782856423904

$ 62.04 EA
Company wide:
0 in stock
Documents & Guides
CAD LPA32112 BASE AL STRAIGHT

Overview

CAD LPA32112 BASE AL STRAIGHT

Air Terminal Base, In-line, Imperial Thread.

Also known as: 782856423904, LPA32112, CADLPA32112

Features & Benefits

  • Cable to air terminal coupler
  • Set screws anchor cable within base

Specifications

Width: 0.750 in
Material: Aluminum
Height: 2.880 in
Width: 0.750 in
Height: 2.880 in
Material: Aluminum