Industrial Stack T-Connector, Bare

Item #: 0941411

Cat #: LPC446

UPC: 782856428923

$ 310.24 EA
Company wide:
0 in stock
Documents & Guides
Industrial Stack T-Connector, Bare

Overview

Industrial Stack T-Connector, Bare

Cast splice for connecting horizontal and vertical conductor runs.

Also known as: 782856428923, LPC446, CADLPC446

Features & Benefits

  • Cast splice for connecting horizontal and vertical conductor runs

Specifications

Material: Brass
Height: 0.780 in
Standards: California Proposition 65
Finish: Bare
Width: 2.840 in
Material: Brass
Standards: California Proposition 65
Width: 2.840 in
Height: 0.780 in
Finish: Bare