Air Terminal Base, Stamped Ridge Mount, Imperial Thread, Aluminum, 5/8 UNC Thread, 12"

Item #: 0941407

Cat #: LPA31258

UPC: 782856423751

$ 105.99 EA
Company wide:
0 in stock
Documents & Guides
CAD LPA31258 BASE AL STRAP 5/

Overview

CAD LPA31258 BASE AL STRAP 5/

Air terminal base for use on ridged roofs.

Also known as: 782856423751, LPA31258, CADLPA31258

Features & Benefits

  • For use on ridged roofs
  • For positive bolt tension cable clamping

Specifications

Width: 2 in
Height: 1.730 in
Depth: 2.500 in
Material: Aluminum
Allowable Gauge Range: 4/0
Width: 2 in
Depth: 2.500 in
Allowable Gauge Range: 4/0
Height: 1.730 in
Material: Aluminum