Industrial Stack Parallel Cable Connector, Bare

Item #: 0941404

Cat #: LPC441

UPC: 782856644910

$ 202.28 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC441 SPLICE CU BARE PAR

Overview

CAD LPC441 SPLICE CU BARE PAR

Cast paralled clamp for connecting down conductors.

Also known as: 782856644910, LPC441, CADLPC441

Features & Benefits

  • Cast paralled clamp for connecting down conductors

Specifications

Material: Brass
Height: 0.780 in
Standards: California Proposition 65
Finish: Bare
Width: 2.840 in
Depth: 1.840 in
Material: Brass
Standards: California Proposition 65
Width: 2.840 in
Height: 0.780 in
Finish: Bare
Depth: 1.840 in