Air Terminal Base, Stamped Ridge Mount, Imperial Thread, Aluminum, 1/2 UNC Thread, 12"

Item #: 0941403

Cat #: LPA31212

UPC: 782856423744

$ 120.99 EA
Company wide:
0 in stock
Documents & Guides
Air Terminal Base, Stamped Ridge Mount, Imperial Thread, Aluminum, 1/2 UNC Thread, 12"

Overview

Air Terminal Base, Stamped Ridge Mount, Imperial Thread, Aluminum, 1/2 UNC Thread, 12"

Air terminal base for use on ridged roofs.

Also known as: 782856423744, LPA31212, CADLPA31212

Features & Benefits

  • For use on ridged roofs
  • For positive bolt tension cable clamping

Specifications

Width: 2 in
Height: 1.730 in
Depth: 2.500 in
Material: Aluminum
Allowable Gauge Range: 4/0
Width: 2 in
Depth: 2.500 in
Allowable Gauge Range: 4/0
Height: 1.730 in
Material: Aluminum