Air Terminal Base, Horizontal Mount, Imperial Thread, Aluminum, 5/8 UNC Thread

Item #: 0941400

Cat #: LPA30958

UPC: 782856423690

Company wide:
0 in stock
Documents & Guides
Air Terminal Base, Horizontal Mount, Imperial Thread, Aluminum, 5/8 UNC Thread

Overview

Air Terminal Base, Horizontal Mount, Imperial Thread, Aluminum, 5/8 UNC Thread

Air Terminal Base, Horizontal Mount, Imperial Thread.

Also known as: 782856423690, LPA30958, CADLPA30958

Features & Benefits

  • Can be fastened mechanically or bonded using hot pitch, roofing compound or commercial adhesive on built-up roof surfaces or other location where holes cannot be made
  • Positive single bolt tension for multi-directional cable clamping

Specifications

Depth: 4 in
Width: 4 in
Material: Aluminum
Height: 0.812 in
Depth: 4 in
Material: Aluminum
Width: 4 in
Height: 0.812 in