Air Terminal Base, Horizontal Mount, Imperial Thread, Aluminum, 1/2 UNC Thread

Item #: 0941397

Cat #: LPA30912

UPC: 782856644682

Company wide:
0 in stock
Documents & Guides
CAD LPA30912 BASE AL POINT 1/

Overview

CAD LPA30912 BASE AL POINT 1/

Air Terminal Base, Horizontal Mount, Imperial Thread.

Also known as: 782856644682, LPA30912, CADLPA30912

Features & Benefits

  • Can be fastened mechanically or bonded using hot pitch, roofing compound or commercial adhesive on built-up roof surfaces or other location where holes cannot be made
  • Positive single bolt tension for multi-directional cable clamping

Specifications

Depth: 4 in
Width: 4 in
Material: Aluminum
Height: 0.812 in
Depth: 4 in
Material: Aluminum
Width: 4 in
Height: 0.812 in