Female-Female Adaptor, Imperial Thread, Aluminum, 5/8 UNC, 5/8 UNC

Item #: 0941368

Cat #: LPA2955F5F

UPC: 782856423607

$ 34.34 EA
Company wide:
0 in stock
Documents & Guides
CAD LPA2955F5F ADAPTER AL COU

Overview

CAD LPA2955F5F ADAPTER AL COU

Threaded adaptor with hexagonal body for ease of tightening.

Also known as: 782856423607, LPA2955F5F, CADLPA2955F5F

Features & Benefits

  • Threaded adaptor with hexagonal body for ease of tightening

Specifications

Width: 0.750 in
Height: 1.500 in
Material: Aluminum
Standards: California Proposition 65
Width: 0.750 in
Material: Aluminum
Height: 1.500 in
Standards: California Proposition 65