Air Terminal, Imperial Thread, Copper, Bare, 3/4" dia, Sharp, 36"

Item #: 0941366

Cat #: LPC423

UPC: 782856428619

$ 493.78 EA
Company wide:
0 in stock
Documents & Guides
POINT CU BARE INDUSTRIAL STACK - 3/4IN X 35IN

Overview

POINT CU BARE INDUSTRIAL STACK - 3/4IN X 35IN

Air Terminal, Imperial Thread.

Also known as: 782856428619, LPC423, CADLPC423

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Material: Copper
Height: 36 in
Finish: Bare
Material: Copper
Finish: Bare
Height: 36 in