Air Terminal, Imperial Thread, Copper, Bare, 3/4" dia, Sharp, 24"

Item #: 0941364

Cat #: LPC422

UPC: 782856428602

$ 365.21 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC422 POINT CU BARE INDU

Overview

CAD LPC422 POINT CU BARE INDU

Air Terminal, Imperial Thread.

Also known as: 782856428602, LPC422, CADLPC422

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Material: Copper
Height: 24 in
Finish: Bare
Material: Copper
Finish: Bare
Height: 24 in